Monogram Door Mat, Black, Natural, 18 in W x 30 in L
- Mfr # 180081830R
- Zoro # G712840977
product price:
$
38.25
/ea
Key Features
Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Face Material Weight
6
Surface Design
Pantera
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180081830R
- Zoro #
- G712840977
- UPC #
- 836754001525
- Country of Origin
- India
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
- Size
- 18 x 30
Details
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Printed Image or Message
- Letter R
- Face Material Weight
- 6
- Surface Design
- Pantera
- Series
- Pantera
Description
Calloway Mills 180081830R Pantera Monogram Doormat, Extra-thick, 18" x 30" (Letter R)
- • All-season, colorfast and weather tolerant
- • 100% natural coir
- • Extra-thick, extremely durable
- • Dimensions: 18” x 30” x 1.50”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.