Monogram Door Mat, Black, Natural, 18 in W x 30 in L

  • Mfr # 180091830K

  • Zoro # G612842880


product price:  $39.15
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Series
The Grecian
Face Material Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180091830K
Zoro #
G612842880
UPC #
836754002263
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
18 x 30

Details

Item
Monogram Door Mat
Color
Black, Natural
Series
The Grecian
Face Material Weight
6
Surface Design
Grecian
Printed Image or Message
Letter K

Description

Calloway Mills 180091830K The Grecian Monogram Doormat, Extra-thick 18" x 30" (Letter K)


  • • All-season, colorfast and weather tolerant
  • • 100% natural coir
  • • Extra-thick, extremely durable
  • • Dimensions: 18” x 30” x 1.50”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.