
Monogram Door Mat, Black, Natural, 18 in W x 30 in L
Mfr # 180091830W
Zoro # G512843680
product price: $36.95
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Face Material Weight
6
Series
The Grecian
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
180091830W
Zoro #
G512843680
UPC #
836754002386
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Black, Natural
Face Material Weight
6
Series
The Grecian
Printed Image or Message
Letter W
Surface Design
Grecian
Description
Calloway Mills 180091830W The Grecian Monogram Doormat, Extra-thick 18" x 30" (Letter W)
- • All-season, colorfast and weather tolerant
- • 100% natural coir
- • Extra-thick, extremely durable
- • Dimensions: 18” x 30” x 1.50”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.