Monogram Door Mat, Black, Natural, 18 in W x 46 in L
- Mfr # 103331846F
- Zoro # G112840843
product price:
$
55.39
/ea
Key Features
Overall Width
18 in
Overall Length
46 in
Color
Black, Natural
Surface Design
Regency
Series
Regency
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103331846F
- Zoro #
- G112840843
- UPC #
- 818912027011
- Country of Origin
- India
Dimensions
- Overall Width
- 18 in
- Overall Length
- 46 in
- Size
- 18 x 46
Details
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Printed Image or Message
- Letter F
- Surface Design
- Regency
- Series
- Regency
- Face Material Weight
- 12
Description
Calloway Mills 103331846F Regency Monogram Doormat 18" x 46" x 1.5" (Letter F)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.