Monogram Door Mat, Black, Natural, 18 in W x 46 in L

  • Mfr # 103331846T

  • Zoro # G012841186


product price:  $58.19
/ea

Key Features

Overall Width
18 in
Overall Length
46 in
Color
Black, Natural
Surface Design
Regency
Face Material Weight
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103331846T
Zoro #
G012841186
UPC #
818912027158
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
46 in
Size
18 x 46

Details

Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Regency
Face Material Weight
12
Printed Image or Message
Letter T
Series
Regency

Description

Calloway Mills 103331846T Regency Monogram Doormat 18" x 46" x 1.5" (Letter T)


  • • Over-sized to provide more coverage
  • • Heavy-duty rubber frame and back
  • • Natural coir that scrapes shoes clean
  • • All-season, colorfast and weather tolerant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.