
Monogram Door Mat, Black, Natural, 18 in W x 46 in L
Mfr # 103331846W
Zoro # G012841209
product price: $56.69
/eaKey Features
Overall Width
18 in
Overall Length
46 in
Color
Black, Natural
Face Material Weight
12
Series
Regency
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103331846W
Zoro #
G012841209
UPC #
818912027189
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
46 in
Size
18 x 46
Details
Item
Monogram Door Mat
Color
Black, Natural
Face Material Weight
12
Series
Regency
Surface Design
Regency
Printed Image or Message
Letter W
Description
Calloway Mills 103331846W Regency Monogram Doormat 18" x 46" x 1.5" (Letter W)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.