
Monogram Door Mat, Black, Natural, 22 in W x 36 in L
Mfr # 100062236M
Zoro # G912843662
product price: $46.15
/eaKey Features
Overall Width
22 in
Overall Length
36 in
Color
Black, Natural
Series
Rembrandt
Surface Design
Rembrandt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100062236M
Zoro #
G912843662
UPC #
836754011890
Country of Origin
India
Dimensions
Overall Width
22 in
Overall Length
36 in
Size
22 x 36
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Rembrandt
Surface Design
Rembrandt
Printed Image or Message
Letter M
Face Material Weight
8
Description
Calloway Mills 100062236M Rembrandt Monogram Doormat 22" x 36" (Letter M)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- • Dimensions: 22" x 36" x 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.