Shop CALLOWAY MILLS
See all product information
Create Account
Monogram Door Mat, Black, Natural, 24 in W x 36 in L
- Mfr # 102562436X
- Zoro # G012843654
product price:
$
55.39
/ea
Key Features
Overall Width
24 in
Overall Length
36 in
Color
Black, Natural
Surface Design
Kingston
Series
Kingston
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102562436X
- Zoro #
- G012843654
- UPC #
- 818912025635
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Surface Design
- Kingston
- Series
- Kingston
- Face Material Weight
- 12
- Printed Image or Message
- Welcome & Letter X
Dimensions
- Overall Width
- 24 in
- Overall Length
- 36 in
- Size
- 24 x 36
Description
Calloway Mills 102562436X Kingston Welcome Doormat 24" x 36" x 1.5" (Letter X)
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.