
Monogram Door Mat, Black, Natural, 24 in W x 36 in L
Mfr # 103362436M
Zoro # G713348397
product price: $56.55
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Color
Black, Natural
Series
Black Rose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103362436M
Zoro #
G713348397
UPC #
818912026564
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Black Rose
Surface Design
Black Rose
Face Material Weight
12
Printed Image or Message
Letter M
Description
Calloway Mills 103362436M Black Rose Doormat 24" x 36" x 1.5" (Letter M)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.