Monogram Door Mat, Black, Natural, 24 in W x 36 in L
- Mfr # 103362436O
- Zoro # G713348458
product price:
$
57.19
/ea
Key Features
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Color
Black, Natural
Face Material Weight
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103362436O
- Zoro #
- G713348458
- UPC #
- 818912026588
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Face Material Weight
- 12
- Series
- Black Rose
- Surface Design
- Black Rose
- Printed Image or Message
- Letter O
Dimensions
- Overall Width
- 24 in
- Overall Length
- 36 in
- Size
- 24 x 36
Description
Calloway Mills 103362436O Black Rose Doormat 24" x 36" x 1.5" (Letter O)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.