
Monogram Door Mat, Black, Natural, 24 in W x 36 in L
Mfr # 103362436T
Zoro # G613348411
product price: $56.55
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Color
Black, Natural
Series
Black Rose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103362436T
Zoro #
G613348411
UPC #
818912026632
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Black Rose
Surface Design
Black Rose
Face Material Weight
12
Printed Image or Message
Letter T
Description
Calloway Mills 103362436T Black Rose Doormat 24" x 36" x 1.5" (Letter T)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.