Monogram Door Mat, Black, Natural, 24 in W x 36 in L

  • Mfr # 106572436B

  • Zoro # G212844383


product price: $53.99
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Color
Black, Natural
Series
The General
Face Material Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106572436B
Zoro #
G212844383
UPC #
840195307078
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
24 x 36

Details

Item
Monogram Door Mat
Color
Black, Natural
Series
The General
Face Material Weight
7
Printed Image or Message
Letter B
Surface Design
General

Description

Calloway Mills 106572436B The General Monogram Doormat, 24" x 36", Letter B


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.