
Monogram Door Mat, Black, Natural, 24 in W x 36 in L
Mfr # 108362436J
Zoro # G912843150
product price: $51.35
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Color
Black, Natural
Series
Rustic Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
108362436J
Zoro #
G912843150
UPC #
840195313185
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Rustic Leaf
Printed Image or Message
Letter J
Surface Design
Rustic Leaf Vine
Face Material Weight
7
Description
Calloway Mills Rustic Leaf Vine Monogrammed Doormat, 24" x 36" (Letter J)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.