Monogram Door Mat, Black, Natural, 24 in W x 36 in L

  • Mfr # 153072436X

  • Zoro # G512840900


product price:  $38.49
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Color
Black, Natural
Surface Design
Chelsea
Face Material Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153072436X
Zoro #
G512840900
UPC #
865207000778
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
2 ft x 3 ft

Details

Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Chelsea
Face Material Weight
7
Series
Chelsea
Printed Image or Message
Letter X

Description

Calloway Mills 153072436 Chelsea Monogram Doormat 2' x 3' (Letter X)


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions 24"x 36"x0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.