
Monogram Door Mat, Black, Natural, 24 in W x 36 in L
Mfr # 180072436L
Zoro # G512843710
product price: $59.89
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Color
Black, Natural
Face Material Weight
12
Surface Design
Garbo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180072436L
Zoro #
G512843710
UPC #
836754000924
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Door Mat
Color
Black, Natural
Face Material Weight
12
Printed Image or Message
Letter L
Surface Design
Garbo
Series
Garbo
Description
Calloway Mills 180072436L Garbo Monogram Doormat, Extra-thick 2' x 3' x 1.50" (Letter L)
- • Over-sized to provide more coverage
- • 100% natural coir
- • All-season, colorfast and weather tolerant
- • Extra-thick, extremely durable
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.