
Monogram Door Mat, Black, Natural, 24 in W x 48 in L
Mfr # 101632448R
Zoro # G012841278
product price: $69.99
/eaKey Features
Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Color
Black, Natural
Surface Design
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101632448R
Zoro #
G012841278
UPC #
840195300277
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Design
General
Face Material Weight
16
Printed Image or Message
Letter R
Description
Calloway Mills 101632448R The General Monogram Doormat, 24" x 48", Letter R
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- • Dimensions: 24" x 48" x 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.