
Monogram Door Mat, Black, Natural, 24 in W x 48 in L
Mfr # 108242448W
Zoro # G512840818
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Color
Black, Natural
Series
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
108242448W
Zoro #
G512840818
UPC #
840195315608
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Imperial
Surface Design
Imperial
Face Material Weight
9
Printed Image or Message
Letter W
Description
Calloway Mills Imperial Doormat, 24" x 48" (Letter W
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.