
Monogram Door Mat, Black, Natural, 24 in W x 48 in L
Mfr # 108792448V
Zoro # G512843314
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Color
Black, Natural
Series
Snowflake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
108792448V
Zoro #
G512843314
UPC #
840195322095
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Snowflake
Face Material Weight
9
Printed Image or Message
Letter V
Surface Design
Snowflake
Description
Calloway Mills 108792448V Snowflake Monogram Doormat, 24" x 48" (Letter V)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.