
Monogram Door Mat, Black, Natural, 24 in W x 48 in L
Mfr # 120062448I
Zoro # G912841668
product price: $59.89
/eaKey Features
Overall Width
24 in
Overall Length
48 in
Color
Black, Natural
Series
Kendall
Surface Design
Kendall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120062448I
Zoro #
G912841668
UPC #
818912020326
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Kendall
Printed Image or Message
Letter I
Surface Design
Kendall
Face Material Weight
9
Description
Calloway Mills 120062448I Kendall Monogram Doormat 24" x 48" (Letter I)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.