Monogram Door Mat, Black, Natural, 24 in W x 48 in L

  • Mfr # 120062448Q

  • Zoro # G912841439


product price:  $59.89
/ea

Key Features

Overall Width
24 in
Overall Length
48 in
Color
Black, Natural
Series
Kendall
Face Material Weight
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120062448Q
Zoro #
G912841439
UPC #
818912020401
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
48 in
Size
24 x 48

Details

Item
Monogram Door Mat
Color
Black, Natural
Series
Kendall
Face Material Weight
9
Printed Image or Message
Letter Q
Surface Design
Kendall

Description

Calloway Mills 120062448Q Kendall Monogram Doormat 24" x 48" (Letter Q)


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.