
Monogram Door Mat, Black, Natural, 24 in W x 48 in L
Mfr # 153622448J
Zoro # G912842641
product price: $53.89
/eaKey Features
Overall Width
24 in
Overall Length
48 in
Size
2 ft x 4 ft
Color
Black, Natural
Surface Design
Urban Chic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153622448J
Zoro #
G912842641
UPC #
836754916485
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
48 in
Size
2 ft x 4 ft
Details
Item
Monogram Door Mat
Color
Black, Natural
Printed Image or Message
Letter J
Surface Design
Urban Chic
Series
Urban Chic
Face Material Weight
9
Description
Calloway Mills 153622448J Urban Chic Monogram Doormat 2' x 4' (Letter J)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.