Monogram Door Mat, Black, Natural, 30 in W x 48 in L

  • Mfr # 100103048H

  • Zoro # G712842537


product price:  $71.99
/ea

Key Features

Overall Width
30 in
Overall Length
48 in
Color
Black, Natural
Surface Design
Ornate Scroll
Face Material Weight
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100103048H
Zoro #
G712842537
UPC #
840195346022
Country of Origin
India

Dimensions

Overall Width
30 in
Overall Length
48 in
Size
3 ft x 6 ft

Details

Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Ornate Scroll
Face Material Weight
18
Series
Ornate Scroll
Printed Image or Message
Letter H

Description

Calloway Mills 100103048H Ornate Scroll Monogram Doormat 3' x6' (Letter H)


  • • Over-sized to provide more coverage
  • • Heavy-duty rubber frame and back
  • • Natural coir that scrapes shoes clean
  • • All-season, colorfast and weather tolerant
  • • Dimensions: 30" x 48" x 1"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.