
Monogram Door Mat, Black, Natural, 30 in W x 48 in L
Mfr # 100103048Y
Zoro # G412843018
product price: $71.99
/eaKey Features
Overall Width
30 in
Overall Length
48 in
Color
Black, Natural
Surface Design
Ornate Scroll
Series
Ornate Scroll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100103048Y
Zoro #
G412843018
UPC #
840195346190
Country of Origin
India
Dimensions
Overall Width
30 in
Overall Length
48 in
Size
3 ft x 6 ft
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Ornate Scroll
Printed Image or Message
Letter Y
Series
Ornate Scroll
Face Material Weight
18
Description
Calloway Mills 100103048Y Ornate Scroll Monogram Doormat 3' x6' (Letter Y)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- • Dimensions: 30" x 48" x 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.