Monogram Door Mat, Black, Natural, 30 in W x 48 in L
- Mfr # 106573048X
- Zoro # G012841933
product price:
$
80.99
/ea
Key Features
Overall Width
30 in
Overall Length
48 in
Color
Black, Natural
Face Material Weight
12
Surface Design
General
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106573048X
- Zoro #
- G012841933
- UPC #
- 840195307559
- Country of Origin
- India
Dimensions
- Overall Width
- 30 in
- Overall Length
- 48 in
- Size
- 30 x 48
Details
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Printed Image or Message
- Letter X
- Face Material Weight
- 12
- Surface Design
- General
- Series
- The General
Description
Calloway Mills 106573048X The General Monogram Doormat, 30" x 48", Letter X
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.