
Monogram Door Mat, Black, Natural, 30 in W x 48 in L
Mfr # 108363048K
Zoro # G912840975
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Overall Length
48 in
Size
30 x 48
Color
Black, Natural
Surface Design
Rustic Leaf Vine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108363048K
Zoro #
G912840975
UPC #
840195316988
Country of Origin
India
Dimensions
Overall Width
30 in
Overall Length
48 in
Size
30 x 48
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Rustic Leaf Vine
Face Material Weight
15
Series
Rustic Leaf
Printed Image or Message
Letter K
Description
Calloway Mills Rustic Leaf Vine Monogrammed Doormat, 30" x 48" (Letter K)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.