
Monogram Door Mat, Black, Natural, 30 in W x 48 in L
Mfr # 10836348T
Zoro # G012841643
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Overall Length
48 in
Size
30 x 48
Color
Black, Natural
Series
Rustic Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10836348T
Zoro #
G012841643
UPC #
840195317077
Country of Origin
India
Dimensions
Overall Width
30 in
Overall Length
48 in
Size
30 x 48
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Rustic Leaf
Printed Image or Message
Letter - T
Face Material Weight
15
Surface Design
Rustic Leaf Vine
Description
Calloway Mills Rustic Leaf Vine Monogrammed Doormat, 30" x 48" (Letter T)
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.