Monogram Door Mat, Black, Natural, 30 in W x 48 in L

  • Mfr # 120073048F

  • Zoro # G512842362


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 in
Overall Length
48 in
Color
Black, Natural
Face Material Weight
15
Surface Design
Abbington
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120073048F
Zoro #
G512842362
UPC #
810016566489
Country of Origin
India

Dimensions

Overall Width
30 in
Overall Length
48 in
Size
30 x 48

Details

Item
Monogram Door Mat
Color
Black, Natural
Printed Image or Message
Letter F
Face Material Weight
15
Surface Design
Abbington
Series
Abbington

Description

Calloway Mills 120073048F Abbington Monogram Doormat 30" x 48" (Letter F)



Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.