
Monogram Door Mat, Black, Natural, 30 in W x 48 in L
Mfr # 120073048G
Zoro # G812842468
product price: $61.59
/eaKey Features
Overall Width
30 in
Overall Length
48 in
Color
Black, Natural
Series
Abbington
Surface Design
Abbington
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120073048G
Zoro #
G812842468
UPC #
810016566502
Country of Origin
India
Dimensions
Overall Width
30 in
Overall Length
48 in
Size
30 x 48
Details
Item
Monogram Door Mat
Color
Black, Natural
Printed Image or Message
Letter G
Series
Abbington
Surface Design
Abbington
Face Material Weight
15
Description
Calloway Mills 120073048G Abbington Monogram Doormat 30" x 48" (Letter G)
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.