Monogram Door Mat, Black, Natural, 36 in W x 72 in L

  • Mfr # 102563672L

  • Zoro # G212844284


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
72 in
Color
Black, Natural
Series
Kingston
Face Material Weight
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102563672L
Zoro #
G212844284
UPC #
818912025772
Country of Origin
India

Dimensions

Overall Width
36 in
Overall Length
72 in
Size
3 x 6

Details

Item
Monogram Door Mat
Color
Black, Natural
Series
Kingston
Face Material Weight
28
Surface Design
Kingston
Printed Image or Message
Welcome & Letter L

Description

Calloway Mills 102563672L Kingston Welcome Doormat 3' x 6' x 1.5" (Letter L)



Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.