
Monogram Door Mat, Black, Natural, 36 in W x 72 in L
Mfr # 102563672X
Zoro # G212844628
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Color
Black, Natural
Surface Design
Kingston
Series
Kingston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102563672X
Zoro #
G212844628
UPC #
818912025895
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
3 x 6
Details
Item
Monogram Door Mat
Color
Black, Natural
Printed Image or Message
Welcome & Letter X
Surface Design
Kingston
Series
Kingston
Face Material Weight
28
Description
Calloway Mills 102563672X Kingston Welcome Doormat 3' x 6' x 1.5" (Letter X)
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.