Monogram Door Mat, Black, Natural, 36 in W x 72 in L

  • Mfr # 103333672B

  • Zoro # G312842050


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
72 in
Color
Black, Natural
Surface Design
Regency
Face Material Weight
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103333672B
Zoro #
G312842050
UPC #
818912026199
Country of Origin
India

Dimensions

Overall Width
36 in
Overall Length
72 in
Size
3 x 6

Details

Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Regency
Face Material Weight
28
Printed Image or Message
Letter B
Series
Regency

Description

Calloway Mills 103333672B Regency Monogram Doormat 3' x 6' x 1.5" (Letter B)


  • • Over-sized to provide more coverage
  • • Heavy-duty rubber frame and back
  • • Natural coir that scrapes shoes clean
  • • All-season, colorfast and weather tolerant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.