
Monogram Door Mat, Black, Natural, 36 in W x 72 in L
Mfr # 103333672P
Zoro # G512842690
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Color
Black, Natural
Surface Design
Regency
Series
Regency
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103333672P
Zoro #
G512842690
UPC #
818912026335
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
3 x 6
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Regency
Printed Image or Message
Letter P
Series
Regency
Face Material Weight
28
Description
Calloway Mills 103333672P Regency Monogram Doormat 3' x 6' x 1.5" (Letter P)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.