Monogram Door Mat, Black, Natural, 36 in W x 72 in L
- Mfr # 108363672B
- Zoro # G012841650
product price:
$
153.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Color
Black, Natural
Series
Rustic Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108363672B
- Zoro #
- G012841650
- UPC #
- 840195317152
- Country of Origin
- India
Dimensions
- Overall Width
- 36 in
- Overall Length
- 72 in
- Size
- 36 x 72
Details
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Series
- Rustic Leaf
- Printed Image or Message
- Letter B
- Surface Design
- Rustic Leaf Vine
- Face Material Weight
- 20
Description
Calloway Mills Rustic Leaf Vine Monogrammed Doormat, 36" x 72" (Letter B)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.