
Monogram Door Mat, Black, Natural, 36 in W x 72 in L
Mfr # 108363672I
Zoro # G512841754
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Color
Black, Natural
Series
Rustic Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
108363672I
Zoro #
G512841754
UPC #
840195317237
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Details
Item
Monogram Door Mat
Color
Black, Natural
Printed Image or Message
Letter I
Series
Rustic Leaf
Face Material Weight
20
Surface Design
Rustic Leaf Vine
Description
Calloway Mills Rustic Leaf Vine Monogrammed Doormat, 36" x 72" (Letter I)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.