
Monogram Door Mat, Black, Natural, 36 in W x 72 in L
Mfr # 108793672F
Zoro # G512841112
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Color
Black, Natural
Series
Snowflake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108793672F
Zoro #
G512841112
UPC #
840195322460
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Snowflake
Face Material Weight
20
Surface Design
Snowflake
Printed Image or Message
Letter F
Description
Calloway Mills 108793672F Snowflake Monogram Doormat, 36" x 72" (Letter F)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.