Monogram Door Mat, Black, Natural, 36 in W x 72 in L

  • Mfr # 120063672M

  • Zoro # G012842251


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
72 in
Color
Black, Natural
Series
Kendall
Face Material Weight
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120063672M
Zoro #
G012842251
UPC #
818912024744
Country of Origin
India

Dimensions

Overall Width
36 in
Overall Length
72 in
Size
3' x 6'

Details

Item
Monogram Door Mat
Color
Black, Natural
Series
Kendall
Face Material Weight
20
Surface Design
Kendall
Printed Image or Message
Letter M

Description

Calloway Mills 120063672M Kendall Monogram Doormat 3' x 6' (Letter M)


  • • Extra-large for maximum coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.