
Monogram Door Mat, Black, Natural, 36 in W x 72 in L
Mfr # 120063672V
Zoro # G012842510
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Color
Black, Natural
Series
Kendall
Surface Design
Kendall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120063672V
Zoro #
G012842510
UPC #
818912024836
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
3' x 6'
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Kendall
Printed Image or Message
Letter V
Surface Design
Kendall
Face Material Weight
20
Description
Calloway Mills 120063672V Kendall Monogram Doormat 3' x 6' (Letter V)
- • Extra-large for maximum coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.