
Monogram Door Mat, Black, Yellow, Green, Natural, 24 in W x 36 in L
Mfr # 105082436L
Zoro # G812843410
product price: $39.99
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Color
Black, Yellow, Green, Natural
Series
Lily Bliss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
105082436L
Zoro #
G812843410
UPC #
810016564201
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Door Mat
Color
Black, Yellow, Green, Natural
Series
Lily Bliss
Surface Design
Lily Bliss
Printed Image or Message
Letter L
Face Material Weight
7
Description
Calloway Mills 105082436L Lily Bliss Monogram Doormat, 24" x 36" (Letter L)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.