Monogram Door Mat, Bronze, Black, Natural, 18 in W x 30 in L

  • Mfr # 10003BRNZD

  • Zoro # G412842134


product price:  $33.35
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Color
Bronze, Black, Natural
Face Material Weight
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10003BRNZD
Zoro #
G412842134
UPC #
836754011258
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
18 x 30

Details

Item
Monogram Door Mat
Color
Bronze, Black, Natural
Face Material Weight
5.5
Printed Image or Message
Letter D
Series
Prestige Bronze
Surface Design
Prestige

Description

Calloway Mills 10003BRNZD Prestige Bronze Monogram Doormat 18" x 30" (Letter D)


  • • All-season, colorfast and weather tolerant
  • • Heavy-duty bronze rubber border with monogram coir center
  • • 60% Rubber, 40% Coir
  • • Dimensions: 18” x 30” x 1”
  • • Makes a great gift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.