
Monogram Door Mat, Bronze, Black, Natural, 18 in W x 30 in L
Mfr # 10003BRNZS
Zoro # G912842689
product price: $33.35
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Color
Bronze, Black, Natural
Series
Prestige Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10003BRNZS
Zoro #
G912842689
UPC #
836754011401
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Bronze, Black, Natural
Series
Prestige Bronze
Surface Design
Prestige
Printed Image or Message
Letter S
Face Material Weight
5.5
Description
Calloway Mills 10003BRNZS Prestige Bronze Monogram Doormat 18" x 30" (Letter S)
- • All-season, colorfast and weather tolerant
- • Heavy-duty bronze rubber border with monogram coir center
- • 60% Rubber, 40% Coir
- • Dimensions: 18” x 30” x 1”
- • Makes a great gift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.