
Monogram Door Mat, Coir, Black, Natural
Mfr # 103363672NP
Zoro # G012842794
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Size
3' x 6'
Color
Black, Natural
Surface Material
Coir
Series
Black Rose
Surface Design
Black Rose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103363672NP
Zoro #
G012842794
UPC #
840195306323
Country of Origin
India
Dimensions
Size
3' x 6'
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Material
Coir
Series
Black Rose
Surface Design
Black Rose
Printed Image or Message
Letter NP
Description
Calloway Mills 103363672NP Black Rose Doormat 3' x 6' x 1.5" (Letter NP)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.