
Monogram Door Mat, Coir, Black, Natural, 18 in W x 30 in L
Mfr # 104021830C
Zoro # G412843698
product price: $32.39
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Surface Material
Coir
Series
Versailles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104021830C
Zoro #
G412843698
UPC #
818912027493
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Material
Coir
Series
Versailles
Printed Image or Message
Letter C
Face Material Weight
5
Surface Design
Versailles
Description
Calloway Mills 104021830C Versailles Monogram Doormat 18" x 30" (Letter C)
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.