Shop CALLOWAY MILLS
See all product information
Create Account
Monogram Door Mat, Coir, Black, Natural, 18 in W x 30 in L
- Mfr # 104021830J
- Zoro # G312843460
product price:
$
33.15
/ea
Key Features
Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Surface Material
Coir
Series
Versailles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104021830J
- Zoro #
- G312843460
- UPC #
- 818912027561
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Surface Material
- Coir
- Printed Image or Message
- Letter J
- Series
- Versailles
- Surface Design
- Versailles
- Face Material Weight
- 5
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
- Size
- 18 x 30
Description
Calloway Mills 104021830J Versailles Monogram Doormat 18" x 30" (Letter J)
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.