Shop CALLOWAY MILLS
See all product information
Create Account
Monogram Door Mat, Coir, Black, Natural, 22 in W x 36 in L
- Mfr # 104022236I
- Zoro # G012844415
product price:
$
48.59
/ea
Key Features
Overall Width
22 in
Overall Length
36 in
Color
Black, Natural
Surface Material
Coir
Face Material Weight
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104022236I
- Zoro #
- G012844415
- UPC #
- 818912027301
- Country of Origin
- India
Dimensions
- Overall Width
- 22 in
- Overall Length
- 36 in
- Size
- 22 x 36
Details
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Surface Material
- Coir
- Face Material Weight
- 8
- Series
- Versailles
- Surface Design
- Versailles
- Printed Image or Message
- Letter I
Description
Calloway Mills 104022236I Versailles Monogram Doormat 22" x 36" (Letter I)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.