
Monogram Door Mat, Coir, Black, Natural, 36 in W x 72 in L
Mfr # 103363672H
Zoro # G512842454
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Size
3' x 6'
Color
Black, Natural
Surface Material
Coir
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103363672H
Zoro #
G512842454
UPC #
818912026779
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
3' x 6'
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Material
Coir
Surface Design
Black Rose
Series
Black Rose
Printed Image or Message
Letter H
Face Material Weight
28
Description
Calloway Mills 103363672H Black Rose Doormat 3' x 6' x 1.5" (Letter H)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.