
Monogram Door Mat, Gold, Black, Natural, 18 in W x 30 in L
Mfr # 10001GOLDA
Zoro # G912840920
product price: $33.19
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Color
Gold, Black, Natural
Series
Prestige Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10001GOLDA
Zoro #
G912840920
UPC #
836754010695
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Gold, Black, Natural
Series
Prestige Gold
Printed Image or Message
Letter A
Face Material Weight
5.5
Surface Design
Prestige
Description
Calloway Mills 10001GOLDA Prestige Gold Monogram Doormat 18" x 30" (Letter A)
- • All-season, colorfast and weather tolerant
- • Heavy-duty gold rubber border with monogram coir center
- • 60% Rubber, 40% Coir
- • Dimensions: 18” x 30” x 1”
- • Makes a great gift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.