
Monogram Door Mat, Natural, Black, 18 in W x 30 in L
Mfr # 180021830J
Zoro # G112841222
product price: $28.69
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Natural, Black
Surface Design
Chateaux
Series
Chateaux
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180021830J
Zoro #
G112841222
UPC #
818912028681
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Natural, Black
Printed Image or Message
Letter J
Surface Design
Chateaux
Series
Chateaux
Face Material Weight
5
Description
Calloway Mills 180021830J Chateaux Monogram Doormat 18" x 30" (Letter J)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.