Monogram Door Mat, Natural, Black, 18 in W x 30 in L

  • Mfr # 180021830M

  • Zoro # G712841158


product price:  $27.69
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Color
Natural, Black
Series
Chateaux
Face Material Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180021830M
Zoro #
G712841158
UPC #
818912028711
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
18 x 30

Details

Item
Monogram Door Mat
Color
Natural, Black
Printed Image or Message
Letter M
Series
Chateaux
Face Material Weight
5
Surface Design
Chateaux

Description

Calloway Mills 180021830M Chateaux Monogram Doormat 18" x 30" (Letter M)


  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.