
Monogram Door Mat, Natural, Black, 18 in W x 30 in L
Mfr # 180031830M
Zoro # G912842597
product price: $30.79
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Natural, Black
Surface Design
Armada Circle
Series
Amanda Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
180031830M
Zoro #
G912842597
UPC #
836754152265
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Natural, Black
Printed Image or Message
Letter M
Surface Design
Armada Circle
Series
Amanda Circle
Face Material Weight
5
Description
Calloway Mills 180031830M Armada Circle Monogram Doormat, 18" x 30" (Letter M)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 18” x 30” x 1”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.