Monogram Door Mat, Natural, Black, 22 in W x 36 in L

  • Mfr # 180032236J

  • Zoro # G312843255


product price:  $48.59
/ea

Key Features

Overall Width
22 in
Overall Length
36 in
Color
Natural, Black
Series
Amanda Circle
Face Material Weight
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180032236J
Zoro #
G312843255
UPC #
865207101055
Country of Origin
India

Dimensions

Overall Width
22 in
Overall Length
36 in
Size
22 x 36

Details

Item
Monogram Door Mat
Color
Natural, Black
Series
Amanda Circle
Face Material Weight
8
Surface Design
Armada Circle
Printed Image or Message
Letter J

Description

Calloway Mills 180032236J Armada Circle Monogram Doormat 22" x 36" (Letter J)


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.